Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor I-300 Vacuum Controller and Interface
GSA_VASDP

Catalog No. p-7192953 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Kit for V-300/600 Woulff Bottle
For Use With (Equipment):
R-300
Model:
Pro
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes For Use With (Equipment) Model
10-987-135 Kit for V-300/600 Woulff Bottle R-300 Pro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-987-135 Supplier BUCHI Supplier No. 11I300P20
Only null left
Add to Cart
Add to Cart
Request a Quote

The BUCHI Interface I-300 controls all distillation parameters of a Rotavapor R-300 system including the optional V-300 Vacuum Pump and F-3XX series chillers.

  • Easy plug and play integration into a Rotavapor R-300 system at any time
  • Central control of all process parameters such as rotation speed, temperature (heating, cooling, vapor) and pressure
  • Remote monitoring on smart phones including push notifications and live view
  • Modes: manual, timer, continuous
  • Flexibility of the interface allows easy installation and convenient operation from multiple positions:
    • Rotavapor handle
    • Vacuum pump
    • Fume hood or lab bench wall
  • Stand-alone operation to locally control a central vacuum system
  • Synchronized processing thanks to centrally controlled rotary evaporator, heating bath, speed-controlled vacuum pump and recirculating chiller
  • Unattended operation (optional):
    • Automatic distillation with CloudDest sensor
    • Foam sensor for foaming samples

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Synthetic
Type Interface
For Use With (Equipment) R-300
Includes Kit for V-300/600 Woulff Bottle
Model Pro
Length (Metric) 122 mm
Width (Metric) 50 mm
Height (Metric) 221 mm
Electrical Requirements 30 VDC
Voltage 30 VDC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.