Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Interface Converter Connection Cable Set
SDP

Catalog No. 08111775 Shop All BINDER Inc. Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-111-775 120 V
08-111-774 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-775 Supplier BINDER™ Supplier No. 80120557
Add to Cart
Add to Cart

Interface converter - RS 422 cable set and RS 232 / RS 422 interface converter for connection to 10-way plug distributor or for connection to a unit.

  • Set of connection cables and interface connector RS 422 or RS 232
  • For either 10 interfaces or one unit

Specifications

Description Interface converter - RS 422 cable set and RS 232 / RS 422 interface converter for connection to 10-way plug distributor or for connection to a unit
For Use With (Equipment) Multi Management Software APT-COM™
Material Plastic
Type Cable Set
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.