Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Interlocking Four-Way Tube Racks PROMO

Catalog No. 0344817PM Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
6.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03-448-17PM 6.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-448-17PM
This item is not returnable. View return policy

Customize your tube rack with an interlocking four-way system. Rotate for multiple tube sizes and link racks as needed.

  • Ingenious four-way rack design allows rotation to accommodate 50 mL, 15 mL, 1.5 mL, or 0.5 mL tubes
  • Each rack holds 4 x 50 mL conical tubes 30 mm well dia., 12 x 15 mL conical tubes 17.5 mm well dia., 32 x 1.5 mL microtubes 11.6 mm well dia., or 32 x 0.5 mL microtubes 8.2 mm well dia.
  • Unique system of tabs and slots enables racks to link together to create the required rack size
  • Expandable configuration suitable for a variety of benchtop applications
  • Available in a range of colors for easy identification and color coding
  • Made of sturdy, autoclavable polypropylene for durability and repeated laboratory use

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
Material Polypropylene
Positions 4, 12, 32
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Tubes
Dimensions (L x W x H) 17.4 x 9.5 x 5.2 cm
Length (Metric) 17.4 cm
Length (English) 6.9 in.
Width (English) 3.7 in.
Height (English) 2 in.
Product Type 4-way Microtube Rack
Shelves None
Height (Metric) 5.2 cm
Array 4 x 8, 1 x 4, 2 x 6
Width (Metric) 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.