Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Intermediate Bulk Container (IBC) Spill Unit
GREENER_CHOICE

Catalog No. 19045913 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Includes:
HDPE Platform, Drain
Steel Platform, No Drain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-045-913 HDPE Platform, Drain
19-033-515 Steel Platform, No Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-045-913 Supplier Eagle™ Supplier No. 1683D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

IBC spill unit includes tub and platform, has sufficient width to help contain puncture-type leaks. Containment tub is 100% polyethylene, has a 400 gal. (1514 L) secondary spill capacity.

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 400 gal.
Capacity (Metric) 1761.9 L
Material Polyethylene
Type IBC Containment Unit
Includes HDPE Platform, Drain
Load Bearing Capacity (English) 10,000 lb.
Load Bearing Capacity (Metric) 4535.9 kg
Resistant Chemical
Width (English) 67 in.
Width (Metric) 170.1 cm
Height (English) 26 in.
Height (Metric) 66 cm
Depth (English) 67 in.
Depth (Metric) 170.1 cm
Weight (English) 245 lb.
Weight (Metric) 111.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.