Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Intermediate-Form Polypropylene Beakers with Handles
SCI_ED

Catalog No. S29090 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29090 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29090

Chemical-resistant, with a convenient pouring spout.

  • With ergonomic, comfortable handles for safer pouring
  • Beaker bottoms are designed so they will not slide or create suction and stick to laboratory countertops
  • Graduations in liters and milliliters are in easy-to-read blue print
  • Autoclavable

Specifications

Diameter (English)Top 2.40 in.
Diameter (Metric)Top 6.1 cm
Capacity (Metric) 100 mL
Material Polypropylene
For Use With (Application) Chemical-resistant, with a convenient pouring spout
Height (English) 2.87 in.
Height (Metric) 7.28 cm
Includes Handle, Spout
Increments 20 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Width (English) 2.37 in.
Width (Metric) 6.01 cm
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.