Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Undercounter Unit
GSA_VA

Catalog No. 13452513 Shop All Metro Products
Change view
Click to view available options
Width (English):
22.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
13-452-513 22.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-452-513 Supplier Metro™ Supplier No. SXRMWS29TS2
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Contains black phenolic island countertop (no backsplash).

  • Unit includes single-wide non-locking mobile work center
  • With 7.62 cm (3 in.) diameter total-lock casters
  • Black phenolic island countertop (no backsplash) 2.54 cm (1 in.)
  • One polymer drawer 11.4 cm (4.5 in.)
  • One polymer drawer 7.62 cm (3 in.)
  • One polymer drawer 19.1 cm (7.5 in.)
  • One polymer drawer 15.2 cm (6 in.)
  • Black drawer pulls

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Workstation
Color Taupe, Blue
Depth (English) 24.9 in.
Depth (Metric) 633 mm
Dimensions (L x W x H) 24.9 x 28.8 x 22.7 in.
Height (English) 28.8 in.
Height (Metric) 732 mm
Material Polymer
No. of Shelves None
Width (English) 22.7 in.
Width (Metric) 577 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.