Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Internal Threaded Polypropylene Cryogenic Vial

Catalog No. 06715467 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-715-467 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-715-467 Supplier Corning™ Supplier No. 430655
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Manufactured from polypropylene to withstand temperatures down to -196° C , self-standing with round bottom

The Corning cryogenic vials features include:

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Cryogenic vials have a silicone washer for a secure seal.
  • 5 mL self-standing vials are available in five cap colors.
  • Cryogenic vials may be color coded with inserts.
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Warning! Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Color Natural
Material Polypropylene
Pre-slit No
Sterility Sterile
Volume (Metric) 5 mL
No. per Case 400/Cs.
No. per Pack 50/Pk.
Barcode No
Closure Material Polypropylene
Closure Type Cap
Marking Spot No
Vial Type Round Self-Standing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.