Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Internally Threaded Storage Tubes
GREENER_CHOICESDP

Catalog No. 31502374 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
250 mL
Port Size:
0 to 4 mm
0 to 8 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Port Size
31-502-374 250 mL 0 to 8 mm
31-502-364 10 mL 0 to 4 mm
31-502-365 10 mL 0 to 8 mm
31-502-366 20 mL 0 to 4 mm
31-502-367 20 mL 0 to 8 mm
31-502-368 25 mL 0 to 4 mm
31-502-369 25 mL 0 to 8 mm
31-502-370 50 mL 0 to 4 mm
31-502-371 50 mL 0 to 8 mm
31-502-372 100 mL 0 to 4 mm
31-502-373 100 mL 0 to 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 31-502-374 Supplier Synthware™ Supplier No. F588250N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage tubes include a high vacuum valve with a PTFE O-ring at the tip, and a PTFE wiper (umbrella) to protect the Viton™ O-ring on the shaft.

  • High vacuum valve storage tubes
  • Includes a high vacuum valve with a PTFE O-ring at the tip, and a PTFE wiper to protect the Viton™ O-ring

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 57 mm
Material Borosilicate Glass
Diameter (English) Outer 2.36 in.
Diameter (Metric) Outer 60 mm
Overall Length (English) 7.30 in.
Overall Length (Metric) 185 mm
Thickness (English) 0.12 in.
Thickness (Metric) 3 mm
For Use With (Application) High Vacuum Storage
Port Size 0 to 8 mm
Color Clear
Maximum Pressure 15 to 25 psi
Vacuum Level 1.1 x 10-4 Torr
Max. Operating Temperature (English) 200°F
Max. Operating Temperature (Metric) 93°C
Capacity (Metric) 250 mL
Product Type Storage Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.