Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ GammaGuard CE™ Sterile Coverall with Attached Hood and Boots

Catalog No. 19472634 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
35 in.
37 in.
39 in.
41 in.
42 in.
43 in.
Size (English) Inseam:
38 in.
40 in.
42 in.
44 in.
45 in.
46 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Inseam Size (English) Waist
19-472-634 4X-Large 43 in. 46 in. 33 in.
19-472-629 Medium 35 in. 38 in. 28 in.
19-472-630 Large 37 in. 40 in. 29 in.
19-472-631 X-Large 39 in. 42 in. 30 in.
19-472-632 2X-Large 41 in. 44 in. 31 in.
19-472-633 3X-Large 42 in. 45 in. 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-472-634 Supplier International Enviroguard™ Supplier No. CE11013CIS4XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CE sterile cleanroom coveralls feature soft, comfortable fabric that provides a liquid barrier, breathability, low linting qualities, and strong tear resistance.

  • Comfortable fabric that protects against various liquids and particulates. Each coverall is individually packaged and sterilized to a 10-6 sterility assurance level (SAL) preventing workplace contamination and cross-contamination of products or materials. The low-linting fabric helps reduce the release of unwanted particulates in your workspace. Coveralls are designed with tunnelized elastic that contains particle shed. Bound seams eliminate raw edges that can also create and release additional particulates.
  • Sterile-Don™ packaging protects against contamination during donning
  • GammaGuard CE™ helps keep wearer cooler vs many competitive fabrics
  • Tear-resistant fabric ensures your safety in tough environments
  • Meets high manufacturing standards - made in an ISO-certified facility
  • Certificate of sterility included in each case
  • Serged seams with elastic wrists and ankles

Order Info

Sterile-Don™ Packaging - Certificate of Sterility included in each case.

Compliance

Sterility Assurance 10(-6)

Specifications

Product Type Cleanroom Coveralls
Size 4X-Large
Material Proprietary Laminate Non-woven Fabric
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Closure Type Zipper
Seam Type Serged
Sterility Sterile
Certifications/Compliance ISO, ANSI ISEA 101-1996 R2008
Latex Free Yes
Model CE11013CIS
Size (English) Chest 43 in.
Size (English) Inseam 46 in.
Size (English) Waist 33 in.
Size (Metric) Chest 109.22 cm
Size (Metric) Inseam 116.8 cm
Size (Metric) Waist 83.82 cm
For Use With (Application) Liquid barrier
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.