Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy International Hoffman Electrolysis Apparatus
SCI_ED

Catalog No. S43494B Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Glass H-Tube and Reservoir
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S43494B Glass H-Tube and Reservoir
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43494B Supplier GSC Go Science Crazy Supplier No. 57001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Platinum electrodes and instructions sheet

Demonstrates qualitative and quantitative measurement of electrical current's effect on liquids.

  • Supplied with support stand and clamps for secure suspension of the unit
  • Graduated arms 19 in.L with stopcocks at the top
  • Graduated to 60mL in 0.2mL subdivisions
  • Overall height: 32 in. approx.

Specifications

Height (English) 32 in.
For Use With (Application) Qualitative and quantitative measurement of electrical current's effect on liquids
For Use With (Equipment) Hoffman electrolysis apparatus
Includes Platinum electrodes and instructions sheet
Product Type Glass H-Tube and Reservoir
Description Graduations: 60mL (0.2mL subdivisions)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.