Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Intramedic™ PE Tubing

Catalog No. 1417011G Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Diameter (English) Inner:
0.011 in.
0.015 in.
0.023 in.
0.03 in.
0.034 in.
0.045 in.
0.047 in.
0.055 in.
0.062 in.
0.066 in.
Diameter (Metric) Outer:
0.61 mm
0.965 mm
1.09 mm
1.22 mm
1.27 mm
1.52 mm
1.57 mm
1.70 mm
1.90 mm
2.08 mm
2.42 mm
Overall Length (English):
10 ft.
100 ft.
Product Type:
PE 10 Tubing
PE 100 Tubing
PE 160 Tubing
PE 190 Tubing
PE 20 Tubing
PE 200 Tubing
PE 205 Tubing
PE 240 Tubing
PE 50 Tubing
PE 60 Tubing
PE 90 Tubing
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (Metric) Outer Overall Length (English) Product Type
14-170-11G 0.062 in. 2.08 mm 10 ft. PE 205 Tubing
14-170-12G 0.062 in. 2.08 mm 100 ft. PE 205 Tubing
14-170-11D 0.034 in. 1.27 mm 10 ft. PE 90 Tubing
22-204107 0.034 in. 1.52 mm 10 ft. PE 100 Tubing
14-170-11F 0.047 in. 1.70 mm 10 ft. PE 190 Tubing
14-170-11E 0.045 in. 1.57 mm 10 ft. PE 160 Tubing
14-170-12K 0.055 in. 1.90 mm 10 ft. PE 200 Tubing
14-170-12P 0.011 in. 0.61 mm 100 ft. PE 10 Tubing
14-170-12B 0.023 in. 0.965 mm 100 ft. PE 50 Tubing
14-170-12A 0.015 in. 1.09 mm 100 ft. PE 20 Tubing
14-170-12C 0.03 in. 1.22 mm 100 ft. PE 60 Tubing
14-170-12E 0.045 in. 1.57 mm 100 ft. PE 160 Tubing
14-170-12H 0.066 in. 2.42 mm 100 ft. PE 240 Tubing
14-170-12F 0.047 in. 1.70 mm 100 ft. PE 190 Tubing
22-204008 0.011 in. 0.61 mm 10 ft. PE 10 Tubing
14-170-11A 0.015 in. 1.09 mm 10 ft. PE 20 Tubing
14-170-11C 0.03 in. 1.22 mm 10 ft. PE 60 Tubing
14-170-11B 0.023 in. 0.965 mm 10 ft. PE 50 Tubing
14-170-12N 0.034 in. 1.52 mm 100 ft. PE 100 Tubing
14-170-12J 0.055 in. 1.90 mm 100 ft. PE 200 Tubing
14-170-11H 0.066 in. 2.42 mm 10 ft. PE 240 Tubing
14-170-12D 0.034 in. 1.27 mm 100 ft. PE 90 Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 14-170-11G Supplier BD Supplier No. 427445
Only null left
Add to Cart
Add to Cart

Flexible and durable over a wide temperature range, up to 104°C (219°F)

  • Chemically pure: no additives or plasticizers
  • Low water absorption rate
  • Low specific gravity: 0.92 at 25°C
  • Resistant to most common acids and bases
  • Waxy white, translucent, tasteless and odorless
  • May be gas sterilized

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.062 in.
Diameter (Metric) Inner 1.57 mm
Material Polyethylene
Diameter (English) Outer 0.082 in.
Diameter (Metric) Outer 2.08 mm
Overall Length (English) 10 ft.
Sterility Non-sterile
Color Translucent White
Flexibility Flexible
Product Type PE 205 Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.