Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- BD Intramedic™ PE Tubing
BD Intramedic™ PE Tubing
Catalog No. 1417011B Shop All Waters Corporation Products
Change view
Click to view available options
Diameter (English) Inner:
0.011 in.
0.015 in.
0.023 in.
0.03 in.
0.034 in.
0.045 in.
0.047 in.
0.055 in.
0.062 in.
0.066 in.
Diameter (Metric) Outer:
0.61 mm
0.965 mm
1.09 mm
1.22 mm
1.27 mm
1.52 mm
1.57 mm
1.70 mm
1.90 mm
2.08 mm
2.42 mm
Overall Length (English):
10 ft.
100 ft.
Product Type:
PE 10 Tubing
PE 100 Tubing
PE 160 Tubing
PE 190 Tubing
PE 20 Tubing
PE 200 Tubing
PE 205 Tubing
PE 240 Tubing
PE 50 Tubing
PE 60 Tubing
PE 90 Tubing
22 product options available for selection
| Catalog No. | Diameter (English) Inner | Diameter (Metric) Outer | Overall Length (English) | Product Type |
|---|---|---|---|---|
| 14-170-11B | 0.023 in. | 0.965 mm | 10 ft. | PE 50 Tubing |
| 14-170-12G | 0.062 in. | 2.08 mm | 100 ft. | PE 205 Tubing |
| 14-170-11D | 0.034 in. | 1.27 mm | 10 ft. | PE 90 Tubing |
| 22-204107 | 0.034 in. | 1.52 mm | 10 ft. | PE 100 Tubing |
| 14-170-11F | 0.047 in. | 1.70 mm | 10 ft. | PE 190 Tubing |
| 14-170-11E | 0.045 in. | 1.57 mm | 10 ft. | PE 160 Tubing |
| 14-170-12K | 0.055 in. | 1.90 mm | 10 ft. | PE 200 Tubing |
| 14-170-11G | 0.062 in. | 2.08 mm | 10 ft. | PE 205 Tubing |
| 14-170-12P | 0.011 in. | 0.61 mm | 100 ft. | PE 10 Tubing |
| 14-170-12B | 0.023 in. | 0.965 mm | 100 ft. | PE 50 Tubing |
| 14-170-12A | 0.015 in. | 1.09 mm | 100 ft. | PE 20 Tubing |
| 14-170-12C | 0.03 in. | 1.22 mm | 100 ft. | PE 60 Tubing |
| 14-170-12E | 0.045 in. | 1.57 mm | 100 ft. | PE 160 Tubing |
| 14-170-12H | 0.066 in. | 2.42 mm | 100 ft. | PE 240 Tubing |
| 14-170-12F | 0.047 in. | 1.70 mm | 100 ft. | PE 190 Tubing |
| 22-204008 | 0.011 in. | 0.61 mm | 10 ft. | PE 10 Tubing |
| 14-170-11A | 0.015 in. | 1.09 mm | 10 ft. | PE 20 Tubing |
| 14-170-11C | 0.03 in. | 1.22 mm | 10 ft. | PE 60 Tubing |
| 14-170-12N | 0.034 in. | 1.52 mm | 100 ft. | PE 100 Tubing |
| 14-170-12J | 0.055 in. | 1.90 mm | 100 ft. | PE 200 Tubing |
| 14-170-11H | 0.066 in. | 2.42 mm | 10 ft. | PE 240 Tubing |
| 14-170-12D | 0.034 in. | 1.27 mm | 100 ft. | PE 90 Tubing |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Description
Flexible and durable over a wide temperature range, up to 104°C (219°F)
- Chemically pure: no additives or plasticizers
- Low water absorption rate
- Low specific gravity: 0.92 at 25°C
- Resistant to most common acids and bases
- Waxy white, translucent, tasteless and odorless
- May be gas sterilized
Specifications
Specifications
| Diameter (English) Inner | 0.023 in. |
| Diameter (Metric) Inner | 0.58 mm |
| Material | Polyethylene |
| Diameter (English) Outer | 0.038 in. |
| Diameter (Metric) Outer | 0.965 mm |
| Overall Length (English) | 10 ft. |
| Sterility | Non-sterile |
| Color | Translucent White |
| Flexibility | Flexible |
| Product Type | PE 50 Tubing |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?