Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Inventus Biotech Microscope Slide Storage Cabinets Stackable
SDP

Catalog No. 21520145
Change view
Click to view available options
Color:
Off-white
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-520-145 Off-white
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-145 Supplier Cenmed™ Supplier No. 7011445
Add to Cart
Add to Cart

Designed to be stackable and strong. Each cabinet has 14 drawers.

  • 14 Drawers accommodate approximately 5000 Microscope Slides
  • Dimensions: 485 x 480 x 146 mm
  • Base Stand and top covers are sold separately

Specifications

Color Off-white
Depth (Metric) 480 mm
Height (Metric) 146 mm
Width (Metric) 485 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.