Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Inventus Biotech Sterile Disposable Economical Petri Dishes
SDP

Catalog No. 21520171
Change view
Click to view available options
Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-520-171 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-520-171 Supplier Cenmed™ Supplier No. 199015
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable Petri dish for machine use.

Specifications

Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
No. per Case 300
No. per Pack 10
Quantity 10/Cs.
Dimensions (Dia. x H) 90 x 15 mm
Height (Metric) 15 mm
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.