Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE Inverted Microscope with Phase
SDP

Catalog No. 01189335 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Eyepiece:
WF 10X/22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Eyepiece
01-189-335 WF 10X/22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-335 Supplier ACCU-SCOPE Supplier No. EXI600PHFP1
Add to Cart
Add to Cart
Request a Quote

Microscope for life science research supports advanced live-cell imaging with a modular design and multiple contrast methods.

  • Optical System - Infinity corrected, NIS 60, Focal length: 200 mm
  • Eyepiece-SWF 10X/22
  • Field Number FN18 with C-mount
  • Intermediate Magnification Switching 3-position manual switching 1.0X/1.5X/open
  • Bertrand Lens Manual in/out; focusing
  • Imaging Ports 3 Manual Positions: Eyepiece 100%, Left 100%, Right 80%, Top 80%
  • Focusing Unit Planetary manual coarse/fine, 9 mm movement range, 2 mm/rotation coarse, 0.2 mm/rotation fine
  • Trinocular Tube Inclined 45°, built-in Bertrand lens, interpupillary range 47 to 78 mm, camera port (FN16)
  • 10 W LED, tiltable pillar, focusable/centerable condenser mount for Kohler alignment
  • Long working distance (26 mm), NA 0.55, 6-positions for phase contrast annuli, DIC and brightfield
  • 4-position, 40 mm working distance, NA 0.6
  • 3-plate mechanical stage, 130 x 85 mm moving range, short or flexible long handle, optional holders for 96-well plate, 1 x 3 in. slide, Terasaki plate, universal
  • Sextuple nosepiece, DIC prism slots
  • Fluorescence Illuminator Centerable/adjustable field diaphragm, aperture diaphragm, 3-position filter holder, blank slider
  • PH4X PH10X and PH20X objectives, PH Condenser with PH1and PH2 annulli
  • Operating Conditions Temperature: 0° to 40°C, RH 60% Maximum
  • Power 110-240 V AC Universal Power Supply; Input: 12 V DC 2A
  • Weight approx. 30 kg

Specifications

Voltage 110/240 V
Magnification Power 4X, 10X, 20X
Objective Types Plan Phase
Eyepiece WF 10X/22 mm
Lighting Type LED, Fluorescence
Head Style Trinocular
Camera Type None
Display Type LCD
Model ACCU-SCOPE
Product Type Inverted Phase-contrast Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.