Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE Inverted pH Microscope with Fluorescence
SDP

Catalog No. 01189334 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Eyepiece:
WF 10X/22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Eyepiece
01-189-334 WF 10X/22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-334 Supplier ACCU-SCOPE Supplier No. EXI600FLPH
Add to Cart
Add to Cart
Request a Quote

Microscope for life science research supports advanced live-cell imaging with a modular design and multiple contrast methods.

  • Optical System- Infinity corrected, NIS 60, focal length: 200 mm
  • Inverted Microscope featuring S-APO Phase 4X 10X and 20X Objectives. Fluorescence attachment with 6 position filter cube turret.
  • Eyepiece-SWF 10X/22
  • Field Number FN18 with C-mount
  • Intermediate Magnification Switching 3-position manual switching 1.0X/1.5X/open
  • Bertrand Lens Manual in/out; focusing
  • Imaging Ports 3 Manual Positions: Eyepiece 100%, Left 100%, Right 80%, Top 80%
  • Focusing Unit Planetary manual coarse/fine, 9 mm movement range, 2 mm/rotation coarse, 0.2 mm/rotation fine
  • Trinocular Tube Inclined 45°, built-in Bertrand lens, interpupillary range 47-78 mm, camera port (FN16)
  • 10 W LED, tiltable pillar, focusable/centerable condenser mount for Kohler alignment
  • Long working distance (26 mm), NA 0.55, 6-positions for phase contrast annuli, DIC and brightfield
  • 4-position, 40 mm working distance, NA 0.6
  • 3-plate mechanical stage, 130 x 85 mm moving range, short or flexible long handle, optional holders for 96-well plate, 1 x 3 in. slide, Terasaki plate, universal
  • Sextuple nosepiece, DIC prism slots
  • Intelligent Epi-Fluorescence Filter Cube Turret 6-positions: 1 Brightfield, PH1, PH2, PH3/L, 2dic
  • Fluorescence Illuminator Centerable/adjustable field diaphragm, aperture diaphragm, 3-position filter holder, blank slider
  • Operating Conditions Temperature: 0° to 40°C, RH 60% Maximum
  • Power 110-240 V AC Universal Power Supply; Input: 12 V DC 2A
  • Weight approx. 30 kg

Specifications

Voltage 110/240 V
Magnification Power 4X, 10X, 20X
Objective Types Phase Fluorescence
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular, 45° Inclined
Camera Type None
Display Type None
Model ACCU-SCOPE
Product Type Inverted Phase-contrast Fluorescent Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.