Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Invisible Fluorescent Skin Stamp Ink
SDP

Catalog No. 22446293 Shop All Mopec Products
Change view
Click to view available options
Color:
Blue
Green
Quantity:
16 oz.
64 oz.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
22-446-293 Blue 64 oz.
22-446-259 Green 16 oz.
22-446-260 Blue 16 oz.
22-446-281 Green 64 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-293 Supplier Mopec Supplier No. FS443
Add to Cart
Add to Cart

Invisible under normal viewing conditions, this nontransferable, skin-safe ink fluoresces bright blue or green under long-wave UV light for discreet identification. It can be applied with a stamp or cotton applicator to mark or date a subject's hand as needed.

Performance

  • Emits a vivid blue or green glow when viewed under long-wave ultraviolet (UV) light
  • Won’t irritate the subject’s skin
  • Nontransferable
  • Can be applied with a rubber hand stamp or cotton-tip applicator

Capacity

  • FS441 and FS442: 16 oz
  • FS443 and FS444: 64 oz

Dimensions

  • FS445: 2.75 L x 4.25 W in.

Options and Accessories

  • Bright blue or green stamp options available
  • FS445: Uninked stamp pad sold separately

Specifications

Product Type Invisible Stamp Ink
Color Blue
Quantity 64 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.