Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ UltraPure™ Guanidine Isothiocyanate Solution

Catalog No. 15577018
Encompass_Preferred
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
15-577-018 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-577-018 Supplier Invitrogen™ Supplier No. 15577018
Add to Cart
Edge
Add to Cart

UltraPure Guanidine Isothiocyanate Solution consists of 4M guanidine isothiocyanate, 50 mM Tris-HCl (pH 7.5), 25 mM EDTA.

UltraPure Guanidine Isothiocyanate Solution consists of 4M guanidine isothiocyanate, 50 mM Tris-HCl (pH 7.5), 25 mM EDTA. It may be used as part of a protocol, based on the guanidine isothiocyanate procedure for isolating intact mRNA from tissues or cultured cells.

Order Info

Approved for shipment at Room Temperature or on Wet Ice

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in refrigerator (2–8°C).
For Use With (Application) RNA Extraction
Product Type Guanidine Isothiocyanate
Product Line UltraPure
Purity DNase-Free, RNase-Free
Quantity 500 mL
Shipping Condition Approved for shipment at Room Temperature or on Wet Ice
Form Liquid
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.