Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iodine, For Chlorine, Chlorine Dioxide, Certified, 0.0282N ±0.0003N (0.0141M), LabChem™

Catalog No. LC156302
Change view
Click to view available options
Quantity:
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
LC156302 1 L
LC156304 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LC156302 Supplier LabChem, Inc. Supplier No. LC156302
Add to Cart
Add to Cart

Specifications

Color Red-brown
Concentration 0.0282N ±0.0003N (0.0141M)
Format Liquid
Packaging Amber Glass
Quantity 1 L
Storage Requirements Room Temperature
Type Iodine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.