Learn More
Description
- View live images on your smart phone or computer via WiFi connection
- 2 mm field of view 1 μm resolution Capture 5 MP JPG images
- Capture video at 10 fps up to 150x magnification (depending on size of mobile device screen)
- Working distance: 2.5 mm
- XY slide carrier allows simple microscope slide movement across the stage. Carriages for either 25 x 75 mm, 1 x 3 in. slides or counting chambers and 32 x 75 mm (3 in.) counting chambers. Can be used without the carriage (same as with standard 1 mm microscope).
- Variable top and bottom illumination
- Glass stage, easy to clean
- Operate microscope with Apple or Android mobile device or via browser.
- Rechargeable Li-ion battery via USB charger
- Optional travel case (CAT #IOL-3295)
Specifications
Specifications
| Product Type | Digital Microscope |
| Eyepiece | Fixed |
| Head Style | Monocular |
| Lighting Type | LED |
| Voltage | 5 V |
| Magnification Power | 150X |
| Objective Types | Fixed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
