Learn More
ACCU-SCOPE™ IOL-3295 Storage Case for ioLight Portable Digital Microscope
Shop All ACCU-SCOPE Products

Description
- A robust compact case to protect your ioLight microscope when it is not in use or when transporting to a field location.
- Accommodates a 1 mm or 2 mm ioLight portable microscope and charger.
- Includes some slides and cover slips to get you started.
- Robust black polypropylene exterior.
- High density foam interior, precision cut to accommodate your microscope and standard neoprene pouch and power supply.
- Microscope, neoprene pouch and charger not included.
Specifications
Specifications
| Type | Microscope Case |
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | ACCU-SCOPE Microscope |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.