Learn More
Ion Torrent™ Ion AmpliSeq™ Cancer Hotspot Panel v2
Specifications
Specifications
| Chip Compatibility | Ion 520, Ion 530 |
| Content And Storage | Store at -30°C to -10°C. |
| Sample Type | FFPE Tissue, Blood, Cell Cultures, Clinical Samples, DNA (Genomic), DNA from FFPE, dsDNA, Fine Needle Aspirates (FNA), FFPE, Whole Blood |
| Sequencing Type | Next Generation Sequencing |
| For Use With (Equipment) | Ion GeneStudio S5, Ion GeneStudio S5 Plus, Ion GeneStudio S5 Prime, Ion Chef |
| For Use With (Application) | Oncology Research |
| Libraries | Amplicon |
| Multiplex Capability | 207 amplicons |
| No. of Reactions | 8 |
| Nucleic Acid Type | DNA |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.