Learn More
Ion Torrent™ Ion AmpliSeq™ Sample ID Panel
Specifications
Specifications
| Content And Storage | 1 tube 20X Ion AmpliSeq™ Sample ID Primer Pool Store at -30 °C to -10 °C |
| Sample Type | DNA |
| Sequencing Type | Genome and DNA Sequencing |
| For Use With (Equipment) | Ion PGM™ System, Ion Proton™ System, Ion GeneStudio™ S5 System |
| For Use With (Application) | Sequencing |
| Libraries | Targeted Sequencing Library |
| Multiplex Capability | 9 amplicons |
| No. of Reactions | 96 |
| Primer | Sample ID Primers |
| Product Line | Ion AmpliSeq |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.