Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges

Catalog No. 10451001 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
300 L/hr.
Capacity:
1500 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Capacity
10-451-001 300 L/hr. 1500 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-451-001 Supplier Thermo Scientific™ Supplier No. 02.1500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.

Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.

Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.

To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:

  • Receiving inspection
  • Batch test record
  • TOC-Monitoring
  • DIN EN ISO 9001 : 2000

Common Specifications for all deionizers include:

  • All cartridges are pressure resistant up to 10 bar
  • Water temperature maximum is 30°C
  • Material for the cartridge is stainless steel V4A
  • Connectors are R3/4 in.
  • Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
TRUSTED_SUSTAINABILITY

Specifications

Description DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges
Capacity 1500 L
Flow Rate 300 L/hr.
Material Stainless Steel
Purification Method Ion Exchange
Resin Type Mixed Bed
For Use With (Equipment) GenPure™, GenPure Pro, GenPure xCAD, MicroPure™
Purity 0.1 to 20 μS/cm
Type Ion Exchange Cartridge
Height (Metric) 410 mm
Diameter (Metric) 240 mm
Net Weight (Metric) 14 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.