Learn More
Ion Torrent™ Ion S5™ Calibration Standard
Description
The Ion S5™ Calibration Standard is a small panel consisting of known sequence content with comprehensive and uniform representation of long homopolymers up to 10-mers. The Ion S5 Calibration Standard can be used in conjunction with the Ion 520™ and Ion 530™ workflows for de novo research sequencing applications to allow for greater accuracy of base-calling.
Note:
This kit is only compatible with the Ion S5™ and Ion S5™ XL Sequencing Systems.
Specifications
Specifications
| Content And Storage | Store at -5°C to -30°C |
| For Use With (Application) | Sequencing |
| No. of Reactions | 8 |
| Product Line | GeneArt |
| Product Type | Calibration Standard |
| Quantity | 8 Reactions |
| Shipping Condition | Dry Ice |
| Workflow Step | Template Preparation |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.