Learn More
Ion Torrent™ IonCode™ Barcode Adapters 1-384 Kit

Description
The IonCode Barcode Adapters 1-384 Kit provides a set of 384 unique barcode adapters specifically designed for optimal performance with the Ion GeneStudio S5, Ion PGM, and Ion Proton semiconductor sequencers. When used in combination with Ion Barcode Adapters 385-768 (Cat. No. A36546) and Ion AmpliSeq Library Kit PLUS or Ion AmpliSeq Library Kit 2.0, this kit enables users to pool up to 768 amplicon libraries and then conduct multiplexed sequencing analysis, simplifying the Ion semiconductor sequencing workflow for a wide range of applications, including targeted enrichment.
Features of the IonCode Barcode Adapters 1-384 Kit include:
- Enables multiplexing of numerous amplicon library samples on a single sequencing chip with the use of robust molecular barcodes
- Both sequence- and flow-optimized for equal representation of all barcodes in a pool and more economical multiplexed sequencing runs
- Robust error correction built in by design for added confidence in sample identification
Multiplexing with barcode adapters enables higher throughput
Multiplexing with barcoded libraries leads to more cost effective runs by permitting up to 768 samples per run, significantly decreasing the cost and handling requirements of sequencing. Each barcode was individually tested to minimize representation bias.
Sequence- and flow-optimized for increased performance and efficiency
Barcode adapters contain sequences that are optimized to provide equal representation of all barcodes in a pool and require minimal number of flows to interrogate, resulting in more economical multiplexed sequencing runs.
Robust error correction built in by design
Built-in error correction prevents the possibility of incorrect sample assignment.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Content And Storage | 4 x 96 well plates, 20 μL per well Store in freezer (-5°C to -30°C). |
| Format | Kit |
| Sample Type | DNA |
| Sequencing Type | Genome and DNA Sequencing |
| For Use With (Equipment) | Ion GeneStudio™ S5 Series Sequencer, Ion Chef™ System |
| For Use With (Application) | Detection and Identification of Animal Disease |
| Libraries | Amplicon Library |
| No. of Reactions | 3840 |
| Product Line | IonCode |
| Product Type | Barcode Adapter Kit |
| Show More |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.