Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation IonSABRE Positive Ion Sensitivity Standard, 5 mg, Reference, System Performance

Catalog No. 50201672 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Mass Spectrometry standards kit is designed for system assessment. It includes Ion Sabre positive ion Sensitivity: 1 X 5mg 17-alpha-hydroxyprogesterone and 1 X 4 ml Amber Glass with sample prep document Screw Top Vial.

  • Separation mode: reversed phase
  • Detection method: MS
  • Formulation: solid
  • Storage condition: room temperature
  • System type: MS
  • Shelf life: 24 months
  • Shipping condition: ambient
  • Mass: 5 mg
  • Type: reference
  • Application: system performance
  • Product type: standards
  • Units per package: 1 pk

Catalog No. 50-201-672 Supplier Waters Corp Supplier No. 700002857
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mass Spectrometry standards kit is designed for system assessment. It includes Ion Sabre positive ion Sensitivity: 1 X 5mg 17-alpha-hydroxyprogesterone and 1 X 4 ml Amber Glass with sample prep document Screw Top Vial.

  • Separation mode: reversed phase
  • Detection method: MS
  • Formulation: solid
  • Storage condition: room temperature
  • System type: MS
  • Shelf life: 24 months
  • Shipping condition: ambient
  • Mass: 5 mg
  • Type: reference
  • Application: system performance
  • Product type: standards
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.