Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Hotpack™ IonWash™ Freestanding Mobile Glassware Washer

Catalog No. 15365014
Change view
Click to view available options
Style:
DI Water Rinse
DI Water Rinse, Spindle Rack Ready
Tap Water
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
15-365-014 Tap Water
15-365-015 DI Water Rinse
15-365-034 DI Water Rinse, Spindle Rack Ready
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-365-014 Supplier SP Hotpack™ Supplier No. UCWSA00101
Add to Cart
Add to Cart

Freestanding, mobile glassware washers are designed with sturdy casters that allow for flexible placement in the lab.

  • Engineered to deliver validated sanitization, energy efficiency, and reliable daily performance for modern laboratories.
  • Designed with advanced process control and optimized hydraulics to provide consistent cleaning and ISO 15883-compliant sanitization while reducing water and energy consumption.
  • Integrates seamlessly into a wide range of laboratory environments, supporting productivity, sustainability, and long-term operational efficiency without added complexity.
  • Delivers effective microbial reduction at 86°C while achieving required A0 values, ensuring compliance without excessive thermal exposure.
  • Consumes up to 6% less energy compared to systems operating above 90°C, helping lower operating costs without sacrificing results.
  • Reduced water consumption without compromising performance – 12 L per Eco Cycle, 16 L per sanitization Cycle.
  • Reduces thermal stress on glassware and components with lower temperature sanitization.
  • Optimized cleaning system combines precision-controlled processes, efficient spray arm design, and advanced hydraulics to deliver consistent, repeatable outcomes.
  • 304 stainless steel exterior casing ensures corrosion protection and long life.
  • 3 in. lockable casters allow easy, controlled mobility of unit.
  • Supports a wide range of labware including flasks, beakers, bottles, test tubes, and petri dishes, with spindle-ready options for narrow-neck items.
  • Spindle rack ready models accommodate direct injection spindle racks (sold separately) for thorough cleaning inside narrow-neck glassware.
  • DI rinse models ensure a spotless finish and are easily connect to fixed or portable DI water systems (Optional pump available for DI water sources with less than 18 psi).
  • Stainless steel baskets, insert racks and accessories sold separately to maximize space, improve efficiency, and protect specialty glassware.

Specifications

Display Digital
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Volume (English) 6 cu.ft.
Volume (Metric) 170 L
Wash Cycles 9 Wash Cycles
Water Consumption 12 L Eco Cycle, 16 L Sanitization Cycle
Color Gray
Style Tap Water
Certifications/Compliance UL61010-1, CSA 22.2 61010-1
Depth (English) 24.25 in.
Depth (English) Interior 18 in.
Depth (Metric) 616 mm
Depth (Metric) Interior 457 mm
Dimensions (D x W x H) Interior 18 x 21 x 25 in.
Height (English) 38.5 in.
Height (English) Interior 875 to 924 mm
Height (Metric) 978 mm
Height (Metric) Interior 635 mm
Width (English) 24 in.
Width (English) Interior 21 in.
Width (Metric) 610 mm
Width (Metric) Interior 533 mm
Weight (English) Shipping 200 lb.
Weight (Metric) Shipping 90.7 kg
Amperage 15 A
Electrical Rating Domestic
Electrical Requirements 120V, 60Hz, 15A with NEMA 5 to 15P Power Cord
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.