Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Hotpack™ IonWash™ Undercounter Glassware Washer

Catalog No. 15365032
Change view
Click to view available options
Style:
DI Water Rinse
Di WaterRinse, Spindle Rack Ready
Tap Water
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
15-365-032 Tap Water
15-365-036 DI Water Rinse
15-365-033 Di WaterRinse, Spindle Rack Ready
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-365-032 Supplier SP Hotpack™ Supplier No. UCWSA00001
Add to Cart
Add to Cart

Undercounter glassware washers are engineered to deliver validated sanitization, energy efficiency, and reliable daily performance for modern laboratories.

  • Offers flexible configurations and a compact, user-focused design.
  • Integrates seamlessly into a wide range of laboratory environments, supporting productivity, sustainability, and long-term operational efficiency without added complexity.
  • Delivers effective microbial reduction at 86°C while achieving required A0 values, ensuring compliance without excessive thermal exposure.
  • Consumes up to 6% less energy compared to systems operating above 90°C, helping lower operating costs without sacrificing results Reduced water consumption without compromising performance,12 L per Eco Cycle, 16 L per sanitization Cycle.
  • Reduces thermal stress on glassware and components with lower temperature sanitization.
  • Optimized cleaning system combines precision-controlled processes, efficient spray arm design, and advanced hydraulics to deliver consistent, repeatable outcomes.
  • Supports a wide range of labware including flasks, beakers, bottles, test tubes, and Petri dishes, with spindle-ready options for narrow-neck items.
  • Spindle rack ready models accommodate direct injection spindle racks (sold separately) for thorough cleaning inside narrow-neck glassware.
  • DI rinse models ensure a spotless finish; easily connect to fixed or portable DI water systems (Optional pump available for DI water sources with less than 18psi).
  • Stainless steel baskets, insert racks and accessories sold separately to maximize space, improve efficiency, and protect specialty glassware.
  • Note: Undercounter models are fully insulated for noise reduction but do not include side, top or rear casing.

Specifications

Display Digital
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Volume (English) 6 cu.ft.
Volume (Metric) 170 L
Wash Cycles 9 Wash Cycles
Water Consumption 12L Eco Cycle, 16 L Sanitization Cycle
Color Gray
Style Tap Water
Certifications/Compliance UL61010-1, CSA 22.2 61010-1
Depth (English) 22.88 in.
Depth (English) Interior 18 in.
Depth (Metric) 580 mm
Depth (Metric) Interior 457 mm
Dimensions (D x W x H) Interior 18 x 21 x 25 in.
Height (English) 34.44 to 36.38 in.
Height (English) Interior 25 in.
Height (Metric) 875 to 924 mm
Height (Metric) Interior 635 mm
Width (English) 24 in.
Width (English) Interior 21 in.
Width (Metric) 610 mm
Width (Metric) Interior 533 mm
Weight (English) Shipping 140 lbs.
Weight (Metric) Shipping 63.5 kg
Amperage 15 A
Electrical Rating Domestic
Electrical Requirements 120V, 60Hz, 15A with NEMA 5 to 15P Power Cord
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.