Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ IPA
GREENER_CHOICE

Catalog No. 17000624 Shop All Contec Inc. Products
Change view
Click to view available options
Volume (English):
32 oz.
128 oz.
Container Type:
Plastic Bottle
Trigger Installed
Quantity:
12 Bottles/Cs.
4/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Container Type Quantity
17-000-624 32 oz. Plastic Bottle 12 Bottles/Cs.
19-200-057 32 oz. Trigger Installed 12 Bottles/Cs.
19-161-006 128 oz. Plastic Bottle 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-000-624 Supplier Contec™ Supplier No. SB327030
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contec™ Isopropanol contains USP grade isopropanol (IPA) and USP grade purified water.

  • Filtered to 0.2 μm, bottles are double bagged to assure product quality.
  • Each bottle has a lot number code and expiration date for easy record keeping
  • Evaporates and leaves extremely low residues
  • Filtered through 0.2 micron in-line filter eliminates the need for in-house filtration
  • Meets USP grade purified water
  • Convenient trigger sprayer with settings for stream or mist spraying is included with the 16 and 32 oz. bottles - Stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger surfaces.
  • Each leak-proof bottle is induction sealed, capped and shipped with a trigger sprayer to eliminate the occurrence of leakage.
  • Product applications include surface cleaning, wiping gloved hands in sterile suites or during gowning, and wiping down products and equipment for pass through to controlled environments.

Specifications

Sterility Non-sterile
Appearance Clear
Composition 70% UPS grade Isopropyl Alcohol
Container Type Plastic Bottle
Quantity 12 Bottles/Cs.
Volume (English) 32 oz.
Volume (Metric) 0.95 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.