Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety IRI-s Safety Glasses with Bifocal Reading Area

Catalog No. 18072047
Change view
Click to view available options
Lens Tint:
Clear
Smoke
Lens Type:
UV protection, Diopter +1.0
UV protection, Diopter +1.5
UV protection, Diopter +2.0
UV protection, Diopter +2.5
UV protection, Diopter +3.0
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Type
18-072-047 Clear UV protection, Diopter +2.0
18-072-046 Clear UV protection, Diopter +1.5
18-072-048 Clear UV protection, Diopter +2.5
18-072-049 Clear UV protection, Diopter +3.0
18-072-052 Smoke UV protection, Diopter +1.0
18-072-053 Smoke UV protection, Diopter +1.5
18-072-054 Smoke UV protection, Diopter +2.0
18-072-055 Smoke UV protection, Diopter +2.5
18-072-056 Smoke UV protection, Diopter +3.0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-072-047 Supplier Bollé Safety Supplier No. 40188
Only null left
Add to Cart
Edge
Add to Cart

IRI-s safety glasses with bifocal reading area are ultra-modular and infinitely adaptable, dioptric corrective lenses, anti-scratch/anti-fog lenses

  • Upper protection
  • Infinitely adaptable to every individual by unique B-flex shape memory bridge
  • Pivoting non-slip ergonomic temples
  • Non-slip tip grip
  • Technology approved for continuous wear and certified with perfect optical quality
  • 99.9% UVA/UVB protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Certifications/Compliance ANSI Z87+
Height (English) 2 in.
Height (Metric) 5 cm
Lens Type UV protection, Diopter +2.0
Shape Rectangular
Width (English) 2.75 in.
Width (Metric) 7 cm
Lens Tint Clear
Product Type Safety Glasses
Frame Color Black
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.