Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed IRIS Shoe Covers

Catalog No. 18009120
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Bag, 2 Bags/Cs.
120/Dispenser Box, 2 Boxes/Cs.
150/Bag, 2 Bags/Cs.
150/Dispenser Boxes, 2 Boxes/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
18-009-120 Universal 150/Bag, 2 Bags/Cs.
18-009-121 Universal 150/Dispenser Boxes, 2 Boxes/Cs.
18-009-122 X-Large 120/Bag, 2 Bags/Cs.
18-009-123 X-Large 120/Dispenser Box, 2 Boxes/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-009-120 Supplier BlueMed Supplier No. SHS1408C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable shoe covers are made of a proprietary fabric that offers a balance between strength, anti-skid, fluid resistance, and wear resistance.

  • Barrier protection
  • Strong and durable
  • Anti-skid
  • Waterproof
  • Low linting, conforms to cleanrooms up to level ISO 5
  • Seamless sole and sides
  • Disposable
  • Color: Light Blue
  • Available in universal and XL Sizes
  • Made in Canada

Specifications

Size Universal
Material Polypropylene, Polyethylene
Latex Free Yes
Color Light Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Ultrasonically Welded
For Use With (Application) GMP or Research Facilities, Pharmaceutical Production or Labs
Packaging Quantity 300/Cs.
Packaging Type 150/Bag, 2 Bags/Cs.
Length (English) 16.93 in.
Length (Metric) 43 cm
Height (English) 6.69 in.
Height (Metric) 17 cm
Weight (Metric) 60 gsm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 100 (ISO 5)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.