Learn More
Iron Stain (Prussian Blue Iron) Kit, G-Biosciences

Description
Each kit includes:
- Potassium Ferrocyanide Solution, 4% w/v (1x 250 mL)
- Hydrochloric Acid Solution, 1.2 mmol (1x 250 mL).
- Pararosaniline hydrochloride, 1% w/v, (1x 30 mL).
Specifications
Specifications
| Quantity | 1 Kit |
| Product Type | Iron Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.