Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated Cleanroom IPA resistant RollerBall Click Pen
BIOPHARMASDP

Catalog No. 19166595 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-166-595 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-166-595 Supplier Micronova™ Supplier No. PEN18IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Irradiated, retractable, rollerball gel pen with blue archival ink and a high-density polypropylene barrel is ideal for documentation and labeling in aseptic environments.

The Micronova Irradiated Cleanroom IPA Resistant Rollerball Click Pen features a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach and phenol wipe downs. Gamma Irradiated for Aseptic ISO 5 and other clean production areas.

  • Irradiated retractable, rollerball pen
  • Resistant to IPA, bleach and phenols
  • Blue, archival ink
  • White, high-density polypropylene barrel
  • Gamma Irradiated for aseptic areas

Specifications

Material Plastic
Color Blue
Description Retractable
Length (English) 5.5 in.
Length (Metric) 14 cm
Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Application) Cleanroom and Aseptic Environment Documentation and Labeling
Product Type Pen
Sterility Sterile
Tip Style 0.5 mm Micro Tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.