Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Irradiated Cleanroom Vinyl Tape
BIOPHARMASDP

Catalog No. 19116705 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
White
Dimensions (L x W):
36 yd. x 0.5 in.)
36 yd. x 1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-116-705 White 36 yd. x 0.5 in.)
19-116-704 White 36 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-116-705 Supplier Fisherbrand™ Supplier No. EGVFP12WHIR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Irradiated vinyl cleanroom tape with low particulate and bio-burden counts that is ideal for media preparation, batching, color coding, packaging, and other applications within the lab, sterile processing and clean construction areas.

  • Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
  • Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
  • Conformable with rubber adhesive.
  • Forms a strong bond with plastics, polymers, and stainless steel.
  • Does not leave adhesive residue when removed.
  • Ideal for media preparation, batching, color coding with cleanroom pen.
  • 3 inch plastic core.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A
Description Cleanroom 1/2 inch White Vinyl Tape
Adhesive Type Rubber
Coating Vinyl
Color White
Finish Matte White
Format Roll
Material Vinyl
Product Type Cleanroom Tape
Sterility Sterile
For Use With (Application) Sealing, Labeling, Color Coding, Floor Marking
Includes 3 in. Plastic Core
Quantity 72/Cs.
Size Case
Size (English) 16 x 10 x 6 in.
Size (Metric) 40.6 x 25.4 x 15.24 cm
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 36 yd. x 0.5 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.