Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Irradiated Goggles feature fog-resistant, one-piece, 0.05 in. polycarbonate lens with flexible flange and black elastic head band
- The clear lens is surrounded by a PVC frame with indirect vents on both sides
- Fits over most prescription eye glasses. Meets ANSI Z87.1-2003 and CSA codes
- Individually polybagged and irradiated with a specified gamma dose of 25 to 50 kGy
- One size fits most
- Unisex style goggle has adjustable head band and anti-fog coating.
- Gamma irradiated and individually bagged
- Ideal for use in sterile environments
- Eliminates the introduction of biological contamination
- Adjustable elastic headband
- Fits over most prescription eye glasses
- Indirect vents
- Provide air flow for additional anti-fog protection
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | None |
| Product Type | Indirect Vent Safety Goggles |
| Material | Polycarbonate, PVC |
| Disposable | Single-use |
| Lens Material | Polycarbonate |
| Frame Material | PVC |
| UV Protection | None |
| Frame Type | Vented Side Arms |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
