Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated Plastic ACME Threaded Handles
SDP

Catalog No. 19166383 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
30.5 cm
46 to 91 cm
Product Type:
Extendable Handle
Fixed Handle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type
19-166-383 30.5 cm Fixed Handle
19-166-384 46 to 91 cm Extendable Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-166-383 Supplier Micronova™ Supplier No. STAH12WHIR
Add to Cart
Add to Cart

A series of irradiated, plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

The Micronova Irradiated Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Irradiated, lightweight, plastic coated fiberglass handles
  • Perfect match for irradiated mop frames
  • ACME Connect threaded end connection
  • Available fixed length or extendable
    • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
    • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Gamma Irradiated for aseptic environments
  • Autoclavable

Specifications

Product Type Fixed Handle
Color White
Length (English) 12 in.
Sterility Non-sterile
Length (Metric) 30.5 cm
Autoclavable Autoclavable
Disposable Reusable
Quantity 6/Cs.
Care Instructions Store at Ambient Temperature. Avoid Manipulation immediately after Autoclave.
For Use With (Equipment) Mops
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Color-coded No
Material Plastic-coated Fiberglass, Plastic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.