Learn More
PDC Healthcare™ ISBT 128 Compliant Thermal Transfer
Description
- ISBT 128 compliant format meets international standards for medical product identification
- Synthetic white material provides excellent durability and chemical resistance
- Permanent adhesive ensures labels remain securely attached to containers 4 x 4 in size optimized for blood bags and cellular therapy containers
- Thermal transfer printing technology delivers high-resolution, long-lasting prints
- Matched ribbon included for optimal print quality and durability
- Bulk packaging with 1000 labels per roll, 4 rolls per set 3 in core compatibility with standard thermal transfer printers
- Validated for use in regulated blood banking environments
Specifications
Specifications
| Product Type | Label |
| Color | White |
| For Use With (Equipment) | Thermal Transfer Printer |
| Print Technology | Thermal Transfer |
| Length (English) | 4 in. |
| Width (English) | 4 in. |
| Length (Metric) | 10.2 cm |
| Width (Metric) | 10.2 cm |
| Dimensions (L x W) | 4 x 4 in. |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.