Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ALCOR™ Scientific iSED™ ELITE ESR Analyzer Placement
SDP

Catalog No. 22000762
Change view
Click to view available options
Analysis Time:
20 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
22-000-762 20 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-762 Supplier ALCOR™ Scientific Supplier No. 11200222P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

iSED™ ELITE Erythrocyte sedimentation rate (ESR) analyzer improves laboratory efficiency by providing virtually instantaneous results with a fully automated workflow. The iSED™ ELITE requires more than 95% less hands-on time and reduces turnaround time up to 94%.

The iSED™ ELITE brings a novel approach to ESR testing by directly measuring RBC aggregation during rouleaux formation.

  • Results are available in seconds and highly correlated to the Westergren method.
  • No disposables or sample setup required.
  • Capped primary EDTA tubes can be directly inserted into the instrument, and mixing, sampling, and reading is performed by the iSED™ ELITE for true walk-away automation.

Specifications

Type Automated ESR Analyzer
Analysis Time 20 sec.
Sample Size 500 μL dead volume (100 μL aspirated volume)
Throughput 20 Samples
Includes Onboard Printer
Depth (English) 14.17 in.
Depth (Metric) 36 cm
Height (English) 13.78 in.
Height (Metric) 35 cm
Width (English) 10.63 in.
Width (Metric) 27 cm
Frequency 50-60 Hz
Voltage 100/240 V
Weight (English) 26.7 lb.
Weight (Metric) 12.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.