Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Island Stanchion

Catalog No. 06000112 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06-000-112 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Island Stanchions are the base component for island shelving. They can also used in peninsulas.

  • Island stanchions are 48 in. Tall
  • 11 ga. Construction
  • All hardware is included

Specifications

Product Type Island Stanchion
Color White
Material Steel
Depth (Metric) 7.6 cm
Depth (English) 3 in.
Height (English) 48 in.
Height (Metric) 121.9 cm
Includes Island Stanchion and mounting hardware
Width (English) 2 in.
Width (Metric) 5.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.