Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Extension Pump Tubing, Puri-Flex™

Catalog No. 13200092
Change view
Click to view available options
Tubing Size:
0.19 mm ID x 15.2 m L
0.38 mm ID x 15.2 m L
0.51 mm ID x 15.2 m L
1.14 mm ID x 15.2 m L
1.42 mm ID x 15.2 m L
2.06 mm ID x 15.2 m L
2.79 mm ID x 15.2 m L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-200-092 0.38 mm ID x 15.2 m L
13-200-090 0.19 mm ID x 15.2 m L
13-200-094 0.51 mm ID x 15.2 m L
13-200-099 1.14 mm ID x 15.2 m L
13-200-101 1.42 mm ID x 15.2 m L
13-200-105 2.06 mm ID x 15.2 m L
13-200-108 2.79 mm ID x 15.2 m L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-200-092 Supplier Ismatec™ Supplier No. MFLX9641814
Only null left
Add to Cart
Add to Cart

Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: General-purpose lab use requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Autoclavable Autoclavable
    Diameter (English) Inner 0.015 in.
    Diameter (Metric) Inner 0.38 mm
    Material Puri-Flex
    Overall Length (English) 50 ft.
    Overall Length (Metric) 15.2 m
    For Use With (Application) Ismatec pumps
    Tubing Size 0.38 mm ID x 15.2 m L
    Color Translucent
    Product Type Extension Pump Tubing
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.