Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ IPC Digital Peristaltic Pumps

Catalog No. 13200012
Change view
Click to view available options
Channels:
8
12
Voltage:
115 VAC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels Voltage
13-200-012 12 115 VAC
13-200-011 8 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-200-012 Supplier Ismatec™ Supplier No. MFLX7800122

missing translation for 'validMainframeMsg'

Ismatec™ IPC Digital Peristaltic Pumps allows for fewer tubing changes.

  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size
  • Planetary drive for less pulsation and longer tubing life
  • Control via keypad, computer, or remote control│Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Specifications

    Channels 12
    Control Type Membrane Keypad
    Display Type LED
    Flow Rate 0.002 to 44 mL/min per channel
    Motor Speed 0.4 to 45 rpm
    Reversible No
    Includes Click-n-go cartridge and power cord
    Electrical Requirements 50/60 Hz
    Voltage 115 VAC
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.