Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ IPC Digital Peristaltic Pumps
Click to view available options
Channels:
4
8
12
24
Voltage:
115 VAC
Description
Specifications
Specifications
| Channels | 24 |
| Control Type | Membrane Keypad |
| Display Type | LED |
| Flow Rate | 0.002 to 44 mL/min per channel |
| Motor Speed | 0.4 to 45 rpm |
| Reversible | No |
| Includes | Click-n-go cartridge and power cord |
| Electrical Requirements | 50/60 Hz |
| Voltage | 115 VAC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction