Learn More
Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, PharMed™ BPT
Description
Specifications
Specifications
| Color Code | Orange/Orange |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 0.89 mm |
| Material | PharMed BPT |
| Overall Length (English) | 16 in. |
| Overall Length (Metric) | 406.4 mm |
| For Use With (Application) | Ismatec pumps |
| Tubing Size | 0.89 mm x 406.4 mm L |
| Color | Tan |
| Product Type | 2-stop Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.