Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Isola™ Polypropylene Base Cabinet
SDP

Catalog No. 15338911 Shop All Mystaire Products
Change view
Click to view available options
Width (Metric):
914.4 mm
1219.2 mm
1828.8 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
15-338-911 1828.8 mm
15-338-909 914.4 mm
15-338-910 1219.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-338-911 Supplier Mystaire™ Supplier No. MYPBC72
Add to Cart
Add to Cart

Polypropylene constructed cabinet ideal for storage of corrosive chemicals. For use with the Isola™ filtered workstations.

  • 36 inches high
  • Variety of shelving options
  • Polypropylene construction
  • Color: White

Specifications

For Use With (Equipment) Isola Filtered Workstation
Height (English) 36 in.
Length (English) 28 in.
Depth (English) 28 in.
Width (English) 72 in.
Height (Metric) 914.4 mm
Dimensions 711.2 x 1828.8 x 914.4 mm (28 x 72 x 36 in.)
Depth (Metric) 711.2 mm
Length (Metric) 711.2 mm
Width (Metric) 1828.8 mm
Product Type Base Cabinet
Material Polypropylene
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.