Learn More
Description
- EverSafe™ III TOUCH touch screen controller constantly monitors fume hood performance with audible and visible alarms
- Vividly displayed status of face velocity in linear feet per minute or meters per second
- 18-Icon display for simple touch control of hood features and functions
- LED lighting for true illumination of the entire work area
- Three-stage filtration to confirm to SEFA 9-2010 DHIII recommendations
- Polycarbonate construction for 360 degree visibility— excellent for demonstrations
- Variable airflow control with automatic airflow sensor calibration
- Solid-state gas detection with three sensitivity set points
- Conforms to UL, CSA and CE electrical requirements
- Integral polypropylene spill basin with rolled foil entry
- 110 or 220 VAC
- Built-in filter and application validation
- Optional installation of polypropylene sink
Specifications
Specifications
| Product Type | Filtered Workstation |
| Filter Type | Bonded Carbon and/or HEPA Options |
| Material | Polypropylene, Polycarbonate |
| Air Velocity | 60 to 100 lfm |
| Amperage | 2.4 A |
| Certifications/Compliance | UL & CSA |
| Depth (English) | 28 in. |
| Depth (English) Interior | 24.7 in. |
| Depth (Metric) | 711.2 mm |
| Depth (Metric) Interior | 627.38 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
