Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Isolator Column, Reversed Phase, Hybrid, 2.1 mm ID, 50 mm Length

Catalog No. 50466012 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed to be used with ACQUITY Application Specific Kits, the Isolator Column separates background contaminates from the sample to be analyzed, thus removing interferences and allowing for extremely low detection limits. It is utilized for applications such as Perfluorinated Compounds (PFCs/PFOA/PFOS) and Bisphenol A.

  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Endcapped: Yes.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • Endfitting type: Parker-style.
  • System compatibility: UPLC, UHPLC.
  • Inner diameter: 2.1 mm.
  • Length: 50 mm.
  • Units per package: 1 pk.

Catalog No. 50-466-012 Supplier Waters Corp Supplier No. 186004476
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to be used with ACQUITY Application Specific Kits, the Isolator Column separates background contaminates from the sample to be analyzed, thus removing interferences and allowing for extremely low detection limits. It is utilized for applications such as Perfluorinated Compounds (PFCs/PFOA/PFOS) and Bisphenol A.

  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Endcapped: Yes.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • Endfitting type: Parker-style.
  • System compatibility: UPLC, UHPLC.
  • Inner diameter: 2.1 mm.
  • Length: 50 mm.
  • Units per package: 1 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.