Learn More
Description
- The low profile design and angled head allow for easy application of disinfectant or detergent
- Modular and extendable handles fit in small pass thrus and allow extended reach once assembled
- Hardware available in electropolished stainless steel or plastic versions
- 80% Polyester, 20% Polyamide
- 400% Absorbency
- Compatible with strong disinfectants
- Autoclavable
Specifications
Specifications
| Product Type | Slip-on Tool Cover |
| Color | White |
| Size | 228.6 mm (9 in.) |
| Quantity | 50 mops per poly lined case., Each mop head single bagged and packaged |
| For Use With (Equipment) | QDIT and QPIT Series Mop Adapters |
| Certifications/Compliance | ISO 9001:2008 Facility |
| Material | Polyester, Polyamide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
