Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jh Technologies Inc ISOMET LOW SPEED MM
SDP

Catalog No. NC3404516
Encompass

  • Minimal sample deformation with low-speed cutting and gravity-fed specimen advance.
  • Versatile material compatibility includes metals and biomaterials.
  • Features a precision micrometer for accurate specimen positioning.
  • Consistent results with gravity feed and adjustable cutting loads.
  • Includes an automatic cut-off switch for safety.
  • Removable coolant tray for easy maintenance.
  • Max wheel diameter of 5 in (127 mm).
  • Cutting capacity of 1.50 in (38 mm).
  • Motor power rated at 1/50 HP (15W).
  • Speed range from 0-300 rpm.
  • Dimensions of 10.5 in x 6.25 in x 10.5 in (27 cm x 16 cm x 27 cm).
  • Weight is 25 lbs (11.3 kg).
  • Lubrication principle uses a drag principle with coolant tray.

Catalog No. NC3404516 Supplier Jh Technologies Inc Supplier No. B111280170
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Minimal sample deformation with low-speed cutting and gravity-fed specimen advance.
  • Versatile material compatibility includes metals and biomaterials.
  • Features a precision micrometer for accurate specimen positioning.
  • Consistent results with gravity feed and adjustable cutting loads.
  • Includes an automatic cut-off switch for safety.
  • Removable coolant tray for easy maintenance.
  • Max wheel diameter of 5 in (127 mm).
  • Cutting capacity of 1.50 in (38 mm).
  • Motor power rated at 1/50 HP (15W).
  • Speed range from 0-300 rpm.
  • Dimensions of 10.5 in x 6.25 in x 10.5 in (27 cm x 16 cm x 27 cm).
  • Weight is 25 lbs (11.3 kg).
  • Lubrication principle uses a drag principle with coolant tray.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.