Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Aqua Solutions Isopar G synthetic isoparaffinic fluid, clear, colorless liquid, 4 L, low aromatic content, low benzene content
SDP

Catalog No. NC2818076
Encompass_Preferred

Isopar G 4L is a high-purity synthetic isoparaffinic fluid used extensively in scientific and industrial applications as a solvent. This clear, colorless liquid boasts a low aromatic content, reducing exposure risks, along with minimal benzene and sulfur levels. Its many applications include silicone sealants, aerosols, cleaning agents, coatings, cosmetics, and metalworking, making it a versatile choice for formulations that require quick drying times.

  • Appearance: Clear, colorless liquid
  • Low aromatic content: ≤ 0.01 wt%
  • Benzene content: < 1 ppm
  • Sulfur content: ≤ 1 mg/kg
  • Flash point: 40 °C
  • Density at 15°C: 744 - 755 kg/m³
  • Initial boiling point: 153 °C
  • Low odor: virtually odorless
  • High chemical stability for extended shelf life
  • Fast evaporation time, ideal for quick-drying formulations

Catalog No. NC2818076 Supplier Aqua Solutions Supplier No. I75684LG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Isopar G 4L is a high-purity synthetic isoparaffinic fluid used extensively in scientific and industrial applications as a solvent. This clear, colorless liquid boasts a low aromatic content, reducing exposure risks, along with minimal benzene and sulfur levels. Its many applications include silicone sealants, aerosols, cleaning agents, coatings, cosmetics, and metalworking, making it a versatile choice for formulations that require quick drying times.

  • Appearance: Clear, colorless liquid
  • Low aromatic content: ≤ 0.01 wt%
  • Benzene content: < 1 ppm
  • Sulfur content: ≤ 1 mg/kg
  • Flash point: 40 °C
  • Density at 15°C: 744 - 755 kg/m³
  • Initial boiling point: 153 °C
  • Low odor: virtually odorless
  • High chemical stability for extended shelf life
  • Fast evaporation time, ideal for quick-drying formulations

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.